Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK
Mfr # M38130.160.0001
Zoro # G5323604
product price: $2.35
/pk 25, $0.09/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
- Standards DIN 125-1A
Product Information
- Brand Zoro Select
- MFR # M38130.160.0001
- Zoro # G5323604
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 30 mm |
Inside Diameter | 17 mm |
Inside Diameter Tolerance | 0.669-0.68 |
Outside Diameter Tolerance | 1.161-1.181 |
Dimensional Standards | DIN 125-1A |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 30 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Silver, Inside Diameter Tolerance 0.669-0.68, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/8 in L, 25 PK (822640G)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 in, Steel, Black Oxide, 2 PK (40773)
- GRIP-RITE 2-1/2 in. Masonry Bright Steel Nail T-Head Head 1 lb (212TFMAS1)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250338BG)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 450 PK (L38210.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 100 PK (M38250.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38210.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , 18-8 Stainless Steel Plain Finish, 10 PK (WASB#0W8)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0007)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 5 PK (Z8850)
- TITAN INDUSTRIAL SUPPLY M6 Metric 10.9 Flat Washer-Zinc (TM6FWZ109)
- Zoro Select Flat Washers