Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M14 , Steel Zinc Yellow Finish, 50 PK
Mfr # M38080.140.0001
Zoro # G2785465
original price:
$6.15
13% off
new price: $5.29
/pk 50, $0.11/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 28 mm
- Minimum Thickness 2.5 mm
- Maximum Thickness 2.5 mm
Product Information
- Brand Zoro Select
- MFR # M38080.140.0001
- Zoro # G2785465
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 28 mm |
Inside Diameter | 15 mm |
Inside Diameter Tolerance | 0.591-0.601 |
Dimensional Standards | DIN 125-1A |
Outside Diameter Tolerance | 1.082-1.102 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Yellow, For Screw Size M14, Inside Diameter 15 mm, Outside Diameter 28 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Yellow, Inside Diameter Tolerance 0.591-0.601, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 25 PK (U07151.037.0150)
- ZORO SELECT 3/8"-16 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.037.0150)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length, 5 PK (M07000.200.0280)
- HILLMAN 370147 0.375-16 in. Lead Caulk-in Machine Screw Anchor (51819)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 900 PK (L38211.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 100 PK (M38211.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Yellow Finish, 50 PK (M38080.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 100 PK (M38400.140.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish, 5 PK (Z9201BR)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 5 PK (Z8848)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXA9)
- Zoro Select General Washers