Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M11 , Steel Zinc Yellow Finish, 50 PK
Mfr # M38080.110.0001
Zoro # G2893899
product price: $8.25
/pk 50, $0.17/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Yellow Passivated
- For Screw Size M11
- Outside Diameter 24 mm
- Minimum Thickness 2.5 mm
Product Information
- Brand Zoro Select
- MFR # M38080.110.0001
- Zoro # G2893899
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M11 |
Outside Diameter | 24 mm |
Inside Diameter | 12 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Steel |
Finish | Yellow Passivated |
Minimum Thickness | 2.5 mm |
Maximum Thickness | 2.5 mm |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | Not Graded |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Yellow Passivated, For Screw Size M11, Inside Diameter 12 mm, Outside Diameter 24 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 195 PK (52610)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (00752)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Brass, 1/2 in Length (ZUL55014C08)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 585 PK (6DYX5)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55205.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55410.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38205.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 10 PK (Z9086SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 1900 PK (B38131.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0005)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 50 PK (FB3FLWASH12LOD2P50)
- Zoro Select Flat Washers