Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK
Mfr # M38400.100.0050
Zoro # G9902326
product price: $25.79
/pk 100, $0.26/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M10
- Outside Diameter 50 mm
- Minimum Thickness 1.5 mm
Product Information
- Brand Zoro Select
- MFR # M38400.100.0050
- Zoro # G9902326
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 50 mm |
Inside Diameter | 10.5 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.5 mm |
Maximum Thickness | 1.5 mm |
System of Measurement | Metric |
Color | Silver |
Application | General Purpose |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Oversized |
Material Grade/Class | Not Graded |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Description
Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 50 mm, Maximum Thickness 1.5 mm, System of Measurement Metric, Minimum Thickness 1.5 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50391)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62765)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 6 PK (63362)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01209.062.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish, 25 PK (WAS405#10)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish (Z9209SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXD4)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (Z9272)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0006)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 500 PK (75WSAE188)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M12 , Brass (A9580120USSW)
- Zoro Select Flat Washers