Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK
Mfr # M51530.100.0001
Zoro # G5323753
original price:
$19.79
25% off
new price: $14.79
/pk 50, $0.30/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 30 mm
- Minimum Thickness 2.3 mm
- Maximum Thickness 2.7 mm
Product Information
- Brand Zoro Select
- MFR # M51530.100.0001
- Zoro # G5323753
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 30 mm |
Inside Diameter | 10.50 mm |
Inside Diameter Tolerance | +0.27 mm ; |
Dimensional Standards | DIN 9021 |
Outside Diameter Tolerance | -0.52 mm ; |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 30 mm, Maximum Thickness 2.7 mm, System of Measurement Metric, Minimum Thickness 2.3 mm, Color Silver, Inside Diameter Tolerance +0.27 mm ;, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M8-1.25 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.108X20)
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated 316 Stainless Steel, 25 mm Length, 100 PK (ZSCRW-159)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK10 (WWGCLPZBP056)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51420.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Stainless Steel Plain Finish, 25 PK (M51420.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55205.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2 in , Stainless Steel Plain Finish, 25 PK (AN960-C816)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.062WFN)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (FWS12)
- Zoro Select General Washers