Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK
Mfr # HS-0562SAEHZYBAGGR
Zoro # G3473565
original price:
$9.79
6% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 3/16 in
- Minimum Thickness 0.121 in
- Maximum Thickness 0.097 in
Product Information
- Brand Zoro Select
- MFR # HS-0562SAEHZYBAGGR
- Zoro # G3473565
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1 3/16 in |
Inside Diameter | 0.594 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.121 in |
Maximum Thickness | 0.097 in |
Standards | ASME B18.22.1, ASTM F436 |
System of Measurement | Inch |
Application | Load Distributing |
Rockwell Hardness | RC38 |
Type | SAE |
Color | Yellow |
Material Grade/Class | Through Hardened |
Material Quality Standards | ASTM F436 |
For Use With | Grade 8 Fastener |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 3/16 in, Maximum Thickness 0.097 in, System of Measurement Inch, Minimum Thickness 0.121 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pin Drive Anchors (50310-PWR)
- LIQUID NAILS LIQUID NAILS - .75OZ (54476)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1034)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 17/64 in L, 0.315 in Insert Dia., 0.303 in Tapered End Dia., Brass (1GPL1)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HU-0750USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HS-0500SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HU-0875USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 329 Stainless Steel Plain Finish, 25 PK (WAS405#6)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 50 PK (M55930.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Yellow Finish, 100 PK (M38211.030.0001)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42601)
- Zoro Select Flat Washers