Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 9/16 in , Steel Zinc Plated Finish, 5 PK
Mfr # WASB91NZ
Zoro # G4550874
product price: $6.89
/pk 5, $1.38/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 9/16 in
- Outside Diameter 1 1/8 in
- Minimum Thickness 0.056 in
Product Information
- Brand Zoro Select
- MFR # WASB91NZ
- Zoro # G4550874
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 9/16 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.594 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Inside Dia. | 19/32" |
Washer Outside Dia. | 1 1/4 in |
Fits Bolt Sizes | 9/16 in |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.014 in/ +0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Stainless Steel Plain Finish, 50 PK (U55530.012.0075)
- ZORO SELECT M5-4.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.050.0001)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 150 ft, 1/2 in Wd, Clear (.500SJ3560)
- HERITAGE Cotter Pin, 3/8" x 1-3/4", CSZ (CP-375-1750)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 50 PK (M38100.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#6)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 333 Stainless Steel Plain Finish, 10 PK (WAS40514)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK (WASB78RZ)
- TE-CO Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 25 PK (42660)
- Zoro Select Flat Washers