Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 8" , Steel Plain Finish, 5000 PK
Mfr # 08WFBR300
Zoro # G4800020
product price: $306.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.045 in
- Standards ASME B18.21.1-2009
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 08WFBR300
- Zoro # G4800020
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 8" |
Outside Diameter | 0.508 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.045 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.42 |
Rockwell Hardness | Not Rated |
Material Grade/Class | 300 |
Description
8 Type B Flat Washer Regular 300 Series Stainless Steel DFAR Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (U04104.043.0450)
- ZORO SELECT #2-56 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0037)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Slotted Drive, 40 PK (61672)
- ZORO SELECT Flat Washer, Fits Bolt Size 10" , Steel Plain Finish, 5000 PK (10WFBR300)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38205.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Stainless Steel Plain Finish, 10 PK (WASB#0R8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish, 25 PK (WAS405#10)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8808SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (64974)
- Zoro Select General Washers