Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK
Mfr # WASB#8W8
Zoro # G4635784
product price: $17.19
/pk 25, $0.69/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 5/8 in
- Minimum Thickness 0.056 in
- Maximum Thickness 0.071 in
Product Information
- Brand Zoro Select
- MFR # WASB#8W8
- Zoro # G4635784
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 5/8 in |
Inside Diameter | 0.187 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.056 in |
Maximum Thickness | 0.071 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Washer Material Grade | 18-8 |
Thickness Tolerance | -0.014 in/ +0.005 in |
Color | Silver |
Application | Soft & Thin Assembly |
Type | Wide |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
Material Grade/Class | 18-8 |
Material Quality Standards | ASTM A582 |
Tensile Strength | 90,000 psi |
For Use With | Softer Materials |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #8, Inside Diameter 0.187 in, Outside Diameter 5/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04104.056.0350)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (1774000)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77123)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 10 PK (U11362.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Stainless Steel Plain Finish, 5 PK (M51420.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (U38131.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38131.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Stainless Steel Passivated Finish, 10000 PK (NAS620-C5)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0002)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 50 PK (9079987)
- Zoro Select General Washers