Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK
Mfr # WASB#8N8
Zoro # G4537653
product price: $17.95
/pk 25, $0.72/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.036 in
- Maximum Thickness 0.045 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # WASB#8N8
- Zoro # G4537653
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 3/8 in |
Inside Diameter | 0.187 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer, Type B |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.036 in |
Maximum Thickness | 0.045 in |
System of Measurement | Inch |
Thickness Tolerance | -0.014 in/ +0.005 in |
Rockwell Hardness | B83 |
Washer Material Grade | 18-8 |
Color | Silver |
Type | Narrow |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
Material Quality Standards | ASTM A582 |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
For Use With | Softer Materials |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #8, Inside Diameter 0.187 in, Outside Diameter 3/8 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04360.043.0350)
- MIDWEST FASTENER #10-32 x 3/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (75014)
- HILLMAN 50Pk 1/2X8 Anchor Bolt (260288)
- ZORO SELECT Cotter Pin, Extended Prong, 3/16 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (U39350.018.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8R8)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#4R8)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#6R8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51410.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U51420.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 10 PK (6DYY8)
- FOREVERBOLT Flat Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 25 PK (FB3MWASH12P25)
- Zoro Select General Washers