Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 8" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK
Mfr # 08WM188B
Zoro # G4807142
product price: $153.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Outside Diameter 0.380 in
- Minimum Thickness 0.036 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 08WM188B
- Zoro # G4807142
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 8" |
Outside Diameter | 0.380 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Minimum Thickness | 0.036 in |
System of Measurement | Inch |
Thickness Tolerance | +/-.008 |
Color | Black |
Rockwell Hardness | Not Rated |
Description
Flat Washers, 8 MACHINE SCREW WA,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M6 x 1mm x 35mm L., PK10 (M51260.060.0035)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (SC2205020-100P)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 3/4x3 1/2L (U39667.075.0350)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Hex Head Slotted Drive, 100 PK (03370)
- ZORO SELECT Flat Washer, Fits Bolt Size 4" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK (04WM188B)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (WAS50414)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Phenolic Resin Plain Finish, 5 PK (Z8402)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38250.080.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-C0363R)
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , Steel Black Oxide Finish, 5 PK (U38402.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38205.150.0001)
- Zoro Select Flat Washers