Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 25000 PK
Mfr # 87WUSS
Zoro # G4799031
product price: $88.99
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 2.262 in
- Minimum Thickness 0.164 in
- Standards ASME B18.12.1-2009
Product Information
- Brand Zoro Select
- MFR # 87WUSS
- Zoro # G4799031
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2.262 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.164 in |
Standards | ASME B18.12.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.028 |
Description
Flat Washers, 7/8 FLAT WASHER- ,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS M8 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM08)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (201W390572)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 25 PK (U04200.050.0250)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38764)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 25000 PK (100WUSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 25000 PK (125WUSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size M11 , Steel Zinc Plated Finish, 50 PK (M38130.110.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38206.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58N8)
- HILLMAN Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (270012)
- Zoro Select General Washers