Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/8 in , Steel Zinc Plated Finish, 2 PK
Mfr # WASB78NZ
Zoro # G4536901
product price: $4.99
/pk 2, $2.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.09 in
- Maximum Thickness 0.112 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # WASB78NZ
- Zoro # G4536901
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1 15/32 in |
Inside Diameter | 0.938 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Dia. | 15/16" |
Washer Outside Dia. | 1 15/32 in |
Fits Bolt Sizes | 7/8 in |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.014 in/ +0.005 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (SC2212090-025P)
- ZORO SELECT Push-In Rivet, Dome Head, 0.187 in Dia., 2/3 in L, Nylon Body, 20 PK (27RT187675)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32386)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51430.040.0018)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 2 PK (WASB34RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 2 PK (WASB80NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (WASB58RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8836SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Yellow Finish, 10 PK (M38080.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9163)
- ZORO SELECT Flat Washer, Fits Bolt Size M1.6 , Stainless Steel Plain Finish, 50 PK (M51420.016.0001)
- Zoro Select General Washers