Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK
Mfr # U38400.043.0001
Zoro # G9788073
product price: $1.95
/pk 50, $0.04/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.063 in
- Maximum Thickness 0.063 in
- Standards ASME B18.22.1
Product Information
- Brand Zoro Select
- MFR # U38400.043.0001
- Zoro # G9788073
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 7/8 in |
Inside Diameter | 0.469 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 0.484-0.905 |
Inside Diameter Tolerance | 0.464-0.484 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 7/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Inside Diameter Tolerance 0.464-0.484, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0475)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.050.0175)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51050.019.0175)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 100 PK (U34142.025.0084)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38205.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Black Oxide Finish, 5 PK (M38100.270.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Nylon Plain Finish, 40 PK (17W05008)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (HS-0437SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (Z9279)
- Zoro Select Flat Washers