Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK
Mfr # U55420.043.0001
Zoro # G5323543
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 1/4 in
- Minimum Thickness 0.064 in
- Maximum Thickness 0.104 in
Product Information
- Brand Zoro Select
- MFR # U55420.043.0001
- Zoro # G5323543
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.5 in |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Dimensional Standards | ASME B18.21.1, USS |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, USS, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 10 PK (15TSP149)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/8" Steel, Plain Finish, 25 PK (08494)
- KEN FORGING Machinery Eye Bolt With Shoulder, M36-4.00, 89 mm Shank, 63 mm ID, Steel, Plain (M36)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (09675)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 10 PK (WAS50538)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55420.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55420.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12R8)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (Z9098)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0004)
- Zoro Select General Washers