Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Nylon Plain Finish, 40 PK
Mfr # 16FW437062
Zoro # G3367314
original price:
$7.49
16% off
new price: $6.29
/pk 40, $0.16/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- For Screw Size 7/16"
- Outside Diameter 3/4 in
- Minimum Thickness 0.062 in
Product Information
- Brand Zoro Select
- MFR # 16FW437062
- Zoro # G3367314
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.443 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
System of Measurement | Inch |
Application | Relieves Friction |
Thickness Tolerance | +/-0.005 in |
Color | Off-White |
Type | Standard |
Material Grade/Class | Not Graded |
For Use With | Machine Screw |
Description
Flat Washer, Flat Washer Type Standard, Material Nylon, Material Grade/Class Not Graded, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.443 in, Outside Diameter 3/4 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Off-White, Pack Size Small Pack, Thickness Tolerance +/-0.005 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04077)
- AFTERMARKET Hitch Pin (251540)
- HERITAGE Bridge Cotter Pin Dbl Loop, .118"x3", Clr (BPD-0118)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (51NR)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38100.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38093.160.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C416L)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51205.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Phenolic Resin Plain Finish, 5 PK (Z8412)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HS-0500SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0004)
- Zoro Select General Washers