Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #6 , Stainless Steel Passivated Finish, 10000 PK
Mfr # NAS620-C6
Zoro # G2436069
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- Outside Diameter 0.267 in
- Minimum Thickness 0.028 in
- Maximum Thickness 0.036 in
Product Information
- Brand Zoro Select
- MFR # NAS620-C6
- Zoro # G2436069
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.267 in |
Inside Diameter | 0.143 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Passivated |
Minimum Thickness | 0.028 in |
Maximum Thickness | 0.036 in |
Standards | NAS620 |
System of Measurement | Inch |
Application | Critical Assembly |
Rockwell Hardness | B83 - B95 |
Type | Mil Spec |
Material Grade/Class | 300 |
Description
#6 NAS620 Flat Washer 300 Series Stainless Steel DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRP083204GR)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2 in L, 1/2 in Sq, 5 PK (WWG-37010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07151.080.0035)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (505IP)
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Stainless Steel Passivated Finish, 10000 PK (NAS620-C5)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (5RKG9)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (U38206.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Steel Zinc Plated Finish, 100 PK (U38400.006.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Brass Plain Finish, 25 PK (FW5B01200-025P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (514051G)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Plain Finish, 205 PK (08478)
- Zoro Select Flat Washers