Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #6 , 329 Stainless Steel Plain Finish, 25 PK
Mfr # WAS405#6
Zoro # G3467265
original price:
$4.99
14% off
new price: $4.25
/pk 25, $0.17/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.036 in
- Maximum Thickness 0.065 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # WAS405#6
- Zoro # G3467265
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 3/8 in |
Inside Diameter | 0.156 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.036 in |
Maximum Thickness | 0.065 in |
System of Measurement | Inch |
Washer Material Grade | 316 |
Rockwell Hardness | B83 |
Type | Standard |
Thickness Tolerance | -0.014 in/ +0.005 in |
Material Quality Standards | ASTM A276 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Saltwater Resistant |
Tensile Strength | 75,000 psi |
Material Grade/Class | 316 |
For Use With | Screws and Studs |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (1448ANM)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.037.0150)
- ZORO SELECT Pin, Stainless Steel A4, 2.8mm dia., PK5 (M55970.032.0001)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK3930 (4NEX9)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish, 25 PK (WAS405#10)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 342 Stainless Steel Plain Finish, 25 PK (WAS505#10)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U55410.019.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9207)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38206.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 130 PK (B38205.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (U04035.087.0001)
- Zoro Select Flat Washers