Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK
Mfr # WASB58WZ
Zoro # G4588315
product price: $28.59
/pk 5, $5.72/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.146 in
- Maximum Thickness 0.174 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # WASB58WZ
- Zoro # G4588315
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 2 1/4 in |
Inside Diameter | 0.656 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer, Type B |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.146 in |
Maximum Thickness | 0.174 in |
System of Measurement | Inch |
Rockwell Hardness | B55 |
Washer Material Grade | Low Carbon |
Thickness Tolerance | -0.020 in/ +0.005 in |
Color | Silver |
Type | Wide |
Material Grade/Class | Grade 2 |
For Use With | Softer Materials |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.020 in/ +0.005 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64074)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37183.025.0001)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1063)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07000.037.0225)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK (WASB78WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK (WASB78RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 2 PK (WASB80WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , PEEK Plain Finish, 10 PK (PKM8-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 100 PK (M51532.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U51410.019.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Brass Plain Finish, 25 PK (FW5B01000-025P1)
- Zoro Select General Washers