Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 350 PK
Mfr # B38130.062.0001
Zoro # G5603705
original price:
$139.59
22% off
new price: $107.99
/pk 350, $0.31/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 3/4 in
- Minimum Thickness 0.134 in
- Maximum Thickness 0.134 in
Product Information
- Brand Zoro Select
- MFR # B38130.062.0001
- Zoro # G5603705
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.688 in |
Inside Diameter Tolerance | 0.681-0.718 |
Outside Diameter Tolerance | 1.743-1.78 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Color Silver, Inside Diameter Tolerance 0.681-0.718, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-M7-)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 100 PK (4RVR7)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.5D)
- ZORO SELECT #8-32 x 5/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0031)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38205.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38130.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK (B38205.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 2 PK (WASB78R8)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 332 Stainless Steel Plain Finish, 100 PK (Z0538-316)
- METRIC BLUE Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (UST182819)
- Zoro Select General Washers