Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK
Mfr # U38400.031.0002
Zoro # G9788091
product price: $4.69
/pk 100, $0.05/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.063 in
- Maximum Thickness 0.063 in
- Standards ASME B18.22.1
Product Information
- Brand Zoro Select
- MFR # U38400.031.0002
- Zoro # G9788091
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 7/8 in |
Inside Diameter | 0.344 in |
Inside Diameter Tolerance | 0.339-0.359 |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 0.868-0.905 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 7/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Inside Diameter Tolerance 0.339-0.359, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 100 PK (U04162.031.0002)
- S.U.R. & R. AUTO PARTS Flat Washer, Fits Bolt Size 3/8" , Copper (SRRBRC127)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2L, Pk100 (U39080.025.0050)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (M01210.160.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 7450 PK (FWUIS0250-7450P)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38100.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Nylon Plain Finish, 25 PK (16M10022250)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK (M38211.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (HS-0312SAEHZYBAGGR)
- Zoro Select General Washers