Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25000 PK
Mfr # 31WSAEB
Zoro # G4799783
product price: $189.99
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.703 in
- Minimum Thickness 0.08 in
- Standards ASME B18.21.1-2009
Product Information
- Brand Zoro Select
- MFR # 31WSAEB
- Zoro # G4799783
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 0.703 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.08 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Color | Black |
Thickness Tolerance | +/-.029 |
Description
Flat Washers, 5/16 FLAT WASHER ,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (U04181.062.0002)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-1/4" L, Stainless Steel Stainless Steel, 20 PK (07340-PWR)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09083)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25000 PK (14WSAEB)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25000 PK (37WSAEB)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38131.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38130.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 336 Stainless Steel Plain Finish, 5 PK (WAS40571)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Stainless Steel Passivated Finish, 10000 PK (NAS620-C0)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 5 PK (Z8844)
- Zoro Select General Washers