Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 2000 PK
Mfr # B38403.031.0001
Zoro # G5602591
product price: $119.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 3/4 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # B38403.031.0001
- Zoro # G5602591
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.344 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.339-0.359 |
Outside Diameter Tolerance | 0.743-0.78 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 3/4 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Clear, Inside Diameter Tolerance 0.339-0.359, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 1 1/2 in L, 10 PK (N01200.062.0150)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016662)
- TE-CO Double-End Threaded Stud, 7/8"-9 Thread to 7/8"-9 Thread, 4 in, Steel, Black Oxide, 2 PK (41051)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54087)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38403.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38403.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38403.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish (Z8870)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M55530.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK (M38130.240.0001)
- DANCO Flat Washer, , Rubber 5 PK (35074B)
- Zoro Select General Washers