Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # WASB51N8
Zoro # G4611433
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.056 in
- Maximum Thickness 0.071 in
- Standards ANSI B18.22.1
Product Information
- Brand Zoro Select
- MFR # WASB51N8
- Zoro # G4611433
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 5/8 in |
Inside Diameter | 0.344 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 5/8 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 130 mm Length, 25 PK (M07160.120.0130)
- ZORO SELECT Class 10.9, M14 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04100.140.0050)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 5-1/2 in L, 5 PK (U55000.050.0550)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade A, Black Oxide Finish (U20360.025.1200)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB71N8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12N8)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51W8)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 10 PK (Z9086SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Black Oxide Finish, 25 PK (Z8804)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK (M38130.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 in , Stainless Steel Plain Finish, 10 PK (AN960-C1616)
- Zoro Select Flat Washers