Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #5 , Stainless Steel Passivated Finish, 10000 PK
Mfr # NAS620-C5
Zoro # G2436145
product price: $328.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- Outside Diameter 0.238 in
- Minimum Thickness 0.028 in
- Maximum Thickness 0.036 in
Product Information
- Brand Zoro Select
- MFR # NAS620-C5
- Zoro # G2436145
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #5 |
Outside Diameter | 0.238 in |
Inside Diameter | 0.128 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Passivated |
Minimum Thickness | 0.028 in |
Maximum Thickness | 0.036 in |
Standards | NAS620 |
System of Measurement | Inch |
Application | Critical Assembly |
Type | Mil Spec |
Rockwell Hardness | B83 - B95 |
Material Grade/Class | 300 |
Description
#5 NAS620 Flat Washer 300 Series Stainless Steel DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black (SJ3550CF)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 5 PK (76265)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.080.0025)
- ZORO SELECT Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (U30577.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Passivated Finish, 10000 PK (NAS620-C6)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38200.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .281-.625" , Stainless Steel Passivated Finish, 3000 PK (MS15795-810)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8810SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38130.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK (M55420.035.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (HU-0250USSHZYBAGGR)
- Zoro Select General Washers