Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK
Mfr # U55410.011.0001
Zoro # G1830538
original price:
$16.17
51% off
new price: $7.79
/pk 50, $0.16/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 5/16 in
- Minimum Thickness 0.031 in
- Maximum Thickness 0.031 in
Product Information
- Brand Zoro Select
- MFR # U55410.011.0001
- Zoro # G1830538
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 5/16 in |
Inside Diameter | 0.125 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.031 in |
Maximum Thickness | 0.031 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Standard |
Material Grade/Class | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK (39263)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- MARSON Ribbed Rivnut Kit, Rn-1 (M39315)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK (WWG-35247)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 330 Stainless Steel Plain Finish, 100 PK (Z0540-316)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 332 Stainless Steel Plain Finish, 100 PK (Z0538-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish (Z9250)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Yellow Finish, 5 PK (M38080.270.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Plain Finish, 10000 PK (02WFBN300)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55420.050.0001)
- HILLMAN 100Pk 1/4 Flt Washer (280056)
- Zoro Select General Washers