Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #4 , Phenolic Resin Plain Finish, 5 PK
Mfr # Z8402
Zoro # G3082947
original price:
$2.59
5% off
new price: $2.45
/pk 5, $0.49/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Phenolic Resin
- Finish Plain
- Outside Diameter 5/16 in
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
Product Information
- Brand Zoro Select
- MFR # Z8402
- Zoro # G3082947
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 5/16 in |
Inside Diameter | 0.125 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | AMPG 2001 FL.03 |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Phenolic Resin |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
System of Measurement | Inch |
Application | Insulating |
Thickness Tolerance | +0.005/-0.004 in |
Color | Tan |
Type | Standard |
Material Grade/Class | Not Graded |
For Use With | Electronic Assembly |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.03, Material Phenolic Resin, Material Grade/Class Not Graded, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Tan, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Thickness Tolerance +0.005/-0.004 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55056)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/4 in L, Steel Body, 12 PK (932505)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U55460.011.0001)
- VAST Spring Nut, 7/8"-9, 100 PK (V200 7/8-100)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Phenolic Resin Plain Finish, 5 PK (Z8408)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Phenolic Resin Plain Finish, 5 PK (Z8410)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Phenolic Resin Plain Finish, 5 PK (Z8416)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (U38131.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 332 Stainless Steel Plain Finish, 100 PK (Z0538-316)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 50 PK (09143)
- Zoro Select General Washers