Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # Z9154
Zoro # G2685681
product price: $7.25
/pk 10, $0.73/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1/4 in
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
Product Information
- Brand Zoro Select
- MFR # Z9154
- Zoro # G2685681
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.125 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Thick Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | +0.005/-0.004 in |
Washer Material Grade | 18-8 |
Rockwell Hardness | B83 |
Application | Load Distributing |
Type | Thick |
Material Quality Standards | ASTM A582 |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Tensile Strength | 90,000 psi |
Material Grade/Class | 18-8 |
For Use With | Die And Jig Fixture Setup |
Description
Thick Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 1/4 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33363)
- MIDWEST FASTENER 3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (65021)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121930)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (79784)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 10 PK (Z9156)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 25 PK (FWI5075GUSA-025BX)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 10 PK (6DYY9)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Stainless Steel Plain Finish (Z9254SS)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-CN832R)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Brass Plain Finish (Z9103BR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 435 PK (05626)
- Zoro Select General Washers