Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 1800 PK
Mfr # B38405.037.0001
Zoro # G5602479
product price: $173.99
/pk 1800, $0.10/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 13/16 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Product Information
- Brand Zoro Select
- MFR # B38405.037.0001
- Zoro # G5602479
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 0.406 in |
Outside Diameter Tolerance | 0.806-0.843 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.401-0.421 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Yellow, Inside Diameter Tolerance 0.401-0.421, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy Duty Staples, 1/4 in Leg L, Steel, 5000 PK (DWHTTA7045)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38405.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38405.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 215 PK (UST900014)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (514021G)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 10 PK (Z9086SS)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , 18-8 Stainless Steel Plain Finish (WAS50401)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38206.062.0001)
- Zoro Select Flat Washers