Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , PEEK Plain Finish, 10 PK
Mfr # PK38-WHS-01
Zoro # G5595200
product price: $4.75
/pk 10, $0.48/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material PEEK
- Finish Plain
- Outside Diameter 1/2 in
- Minimum Thickness 0.314 in
- Maximum Thickness 0.314 in
Product Information
- Brand Zoro Select
- MFR # PK38-WHS-01
- Zoro # G5595200
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1/2 in |
Inside Diameter | 0.096 in |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Flat Washer |
Material | PEEK |
Finish | Plain |
Minimum Thickness | 0.314 in |
Maximum Thickness | 0.314 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Color | Natural |
Temp. (F) | -50 Degrees to 500 Degrees |
Application | General Purpose |
Thickness Tolerance | +/-0.015 in |
Rockwell Hardness | M103 |
Type | Standard |
Resistance Properties | Impact Resistant, Radiation Resistant, Wear Resistant |
Minimum Temperature | -50 Degrees F |
Material Grade/Class | Not Graded |
Maximum Temperature | 500 Degrees F |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Graded, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.096 in, Outside Diameter 1/2 in, Maximum Thickness 0.314 in, System of Measurement Inch, Minimum Thickness 0.314 in, Color Natural, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Resistance Properties Impact Resistant, Radiation Resistant, Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X131/22)
- HERITAGE Detent Pin, 7/16"x2-1/2", Medium CSZ, Clear (DTP-0437-2500)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34131.012.0042)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.031.0087)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , PEEK Plain Finish, 10 PK (PK14-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , PEEK Plain Finish, 10 PK (PK516-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Phenolic Resin Plain Finish, 5 PK (Z8410)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (HU-1250USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38130.137.0001)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish (Z9098BR)
- Zoro Select Flat Washers