Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # Z0545-188
Zoro # G3442065
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 7/8 in
- Minimum Thickness 0.05 in
- Maximum Thickness 0.05 in
Product Information
- Brand Zoro Select
- MFR # Z0545-188
- Zoro # G3442065
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 7/8 in |
Inside Diameter | 0.391 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.05 in |
Maximum Thickness | 0.05 in |
System of Measurement | Inch |
Color | Silver |
Rockwell Hardness | B83 |
Washer Material Grade | 18-8 |
Application | Load Distribution |
Thickness Tolerance | +0.005/-0.004 in |
Type | Standard |
Material Grade/Class | 18-8 |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Tensile Strength | 90,000 psi |
Material Quality Standards | ASTM A582 |
For Use With | Bolts, Nuts, Studs |
Description
Flat Washer, Flat Washer Type Oversized, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.391 in, Outside Diameter 7/8 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU68)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN6)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 15 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME122)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45653)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0543-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0544-188)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #5 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C5L)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M51530.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 10 PK (Z9277)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Titanium Plain Finish, 5 PK (WAS406M3)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Hot Dipped Galvanized Finish, 25 PK (U38157.056.0001)
- Zoro Select Flat Washers