Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 2 PK
Mfr # WASB34RZ
Zoro # G4559904
product price: $6.59
/pk 2, $3.30/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.09 in
- Maximum Thickness 0.112 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # WASB34RZ
- Zoro # G4559904
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 2 in |
Inside Diameter | 0.812 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer, Type B |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.09 in |
Maximum Thickness | 0.112 in |
System of Measurement | Inch |
Color | Silver |
Rockwell Hardness | B55 |
Washer Material Grade | Low Carbon |
Thickness Tolerance | -0.014 in/ +0.005 in |
Type | Regular |
Material Grade/Class | Grade 2 |
For Use With | Softer Materials |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/4 in, Inside Diameter 0.812 in, Outside Diameter 2 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.014 in/ +0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0050)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.019.0100)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (07548)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (51385)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 2 PK (WASB80NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8 in , Steel Zinc Plated Finish, 2 PK (WASB78NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (WASB58RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 10 PK (Z9277)
- ZORO SELECT Flat Washer, Fits Bolt Size M52 , Steel Black Oxide Finish (M38100.520.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0003)
- Zoro Select Flat Washers