Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK
Mfr # U38400.025.0002
Zoro # G5483807
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.063 in
- Maximum Thickness 0.063 in
- Standards ASME B18.22.1
Product Information
- Brand Zoro Select
- MFR # U38400.025.0002
- Zoro # G5483807
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 23/32 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.276-0.296 |
Outside Diameter Tolerance | 0.714-0.734 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 23/32 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Inside Diameter Tolerance 0.276-0.296, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898070-PG)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 1/2 in Overall Lg (140804RSA)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x2, PK25 (012520T200)
- ZORO SELECT Sckt Set Scrw, Cup, M8x1.25mmx12mm, PK100 (M51260.080.0012)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38205.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U55420.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 25 PK (6DYY7)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (A0581000SAEWZ)
- Zoro Select Flat Washers