Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK
Mfr # U55420.025.0001
Zoro # G5323446
original price:
$6.19
12% off
new price: $5.39
/pk 50, $0.11/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.051 in
- Maximum Thickness 0.08 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # U55420.025.0001
- Zoro # G5323446
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.313 in |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Outside Diameter Tolerance | +0.015 in ; -0.007 in |
Dimensional Standards | ASME B18.21.1, USS |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, USS, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.313 in, Outside Diameter 3/4 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250430BG)
- AFTERMARKET Hitch Pin (251540)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0150)
- TEKS Self-Drilling Screw, #12 x 1-1/4 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1029000)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55205.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55205.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 10 PK (WAS40551)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25000 PK (75WUSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 5 PK (Z9200SS)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#12)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (510122G)
- Zoro Select General Washers