Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK
Mfr # Z9200BR
Zoro # G3202875
product price: $12.45
/pk 5, $2.49/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Outside Diameter 5/8 in
- Minimum Thickness 0.187 in
- Maximum Thickness 0.187 in
Product Information
- Brand Zoro Select
- MFR # Z9200BR
- Zoro # G3202875
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Inside Diameter | 0.281 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
Minimum Thickness | 0.187 in |
Maximum Thickness | 0.187 in |
System of Measurement | Inch |
Rockwell Hardness | B60 |
Application | Load Distributing |
Thickness Tolerance | +0.005/-0.020 in |
Type | Extra Thick |
Material Grade/Class | Not Graded |
Tensile Strength | 58,000 psi |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Material Quality Standards | ASTM B16 |
For Use With | Die And Jig Fixture Setup |
Description
Extra Thick Washer, Flat Washer Type Standard, Material Brass, Material Grade/Class Not Graded, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.187 in, System of Measurement Inch, Minimum Thickness 0.187 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B16, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U08210.031.0150)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 14 in L (U04100.125.1400)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- AU-VE-CO PRODUCTS WELL NUTS 10/32" .665" LONG BX/10 (AV13009)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish, 5 PK (Z9205BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Brass Plain Finish, 5 PK (Z9204BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Brass Plain Finish (Z9103BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish (Z9250SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (U04035.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0458-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- Zoro Select Flat Washers