Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK
Mfr # 14WM188
Zoro # G4834774
product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.567 in
- Minimum Thickness 0.052 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 14WM188
- Zoro # G4834774
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.567 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.052 in |
System of Measurement | Inch |
Thickness Tolerance | +/-.008 |
Rockwell Hardness | Not Rated |
Description
Flat Washers, 1/4 MACHINE SCREW ,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04160.100.0045)
- KEN FORGING Oval Eye Nut, 1/2" -13 Thread Size, 5/8 in Thread Lg, Stainless Steel, Black Oxide (EN-5)
- ZORO SELECT Clevis Pin, Zinc, 0.375x2 3/4 L, PK10 (WWG-CLPZ-196)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK (M51050.120.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (514101G)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M55530.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 1150 PK (B38206.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38100.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/4" , Steel Black Oxide Finish, 5 PK (U38402.225.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Brass Plain Finish (Z9103BR)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001688)
- Zoro Select Flat Washers