Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Black Oxide Finish, 1000 PK
Mfr # 14WM188B
Zoro # G4827932
product price: $56.59
/pk 1000, $0.06/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Black Oxide
- For Screw Size 1/4"
- Outside Diameter 0.567 in
- Minimum Thickness 0.052 in
Product Information
- Brand Zoro Select
- MFR # 14WM188B
- Zoro # G4827932
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.567 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Minimum Thickness | 0.052 in |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Thickness Tolerance | +/-.008 |
Color | Black |
Description
Flat Washers, 1/4 MACHINE SCREW ,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 10 PK (SHR-112ST PA)
- ZORO SELECT Socket Set Screw, Gr M10, Flat, 20mm L, PK25 (M07810.100.0020)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (U01200.112.0900)
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 5/8 in Lg, 8 PK (931367)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38130.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 110 PK (B38130.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 55 PK (B38100.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 50 PK (WASB#2RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38206.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK (M55420.300.0001)
- G.L. HUYETT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (FTW-0250-SS)
- Zoro Select General Washers