Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1300 PK
Mfr # FWUIS0500-1300P
Zoro # G6597647
product price: $161.99
/pk 1300, $0.12/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.109 in
Product Information
- Brand Zoro Select
- MFR # FWUIS0500-1300P
- Zoro # G6597647
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.563 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.109 in |
Maximum Thickness | 0.109 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B49 |
Thickness Tolerance | +/-0.010 in |
Type | USS |
Material Grade/Class | Grade 2 |
For Use With | Screws and Studs |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Pack Size Bulk Pack, Rockwell Hardness B49, Thickness Tolerance +/-0.010 in, Package Quantity 1300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 10 PK (U55000.037.0350)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Nickel Plated Finish, 100 PK (FINWIS0-85-100P)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Brass 100 PK (03903)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-3/4, PK25 (U07840.050.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 10 PK (Z9154)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 1000 PK (37WSAE188)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 2 PK (WASB34N8)
- ZORO SELECT Flat Washer, Fits Bolt Size M56 , Steel Zinc Plated Finish (M38130.560.0001)
- TE-CO Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (42600)
- Zoro Select Flat Washers