Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1300 PK
Mfr # 4RVU2
Zoro # G6913715
product price: $141.99
/pk 1300, $0.11/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.086 in
Product Information
- Brand Zoro Select
- MFR # 4RVU2
- Zoro # G6913715
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.563 in |
Dimensional Standards | ASME B18.22.1 Type A Wide, USS Standard |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.086 in |
Maximum Thickness | 0.132 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/-0.025 in |
Rockwell Hardness | B49 |
Type | USS |
Material Grade/Class | Grade 2 |
Resistance Properties | Corrosion Resistant |
For Use With | Screws and Studs |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.132 in, System of Measurement Inch, Minimum Thickness 0.086 in, Pack Size Bulk Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness 38HRC, Thickness Tolerance +/-0.025 in, Package Quantity 1300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Beveled Washer, Rubber, 5 PK (35098B)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 3/4 in Wd, Black, 2 PK (SJ3540)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40638C04)
- ARROW FASTENER Arrow BN18 18 Ga. X 5/8 in. L Galvanized Steel Brad Nails 1000 pk 0.32 lb (BN1810CS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 25 PK (5RKG4)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25000 PK (37WSAEB)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38250.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M55530.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 329 Stainless Steel Plain Finish, 25 PK (WAS405#6)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 100 PK (M38130.070.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38130.030.0001)
- Zoro Select General Washers