Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size #12 , Stainless Steel Plain Finish, 50 PK
Mfr # U51410.021.0002
Zoro # G9460001
original price:
$15.43
60% off
new price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1/2 in
- Minimum Thickness 0.047 in
- Maximum Thickness 0.047 in
Product Information
- Brand Zoro Select
- MFR # U51410.021.0002
- Zoro # G9460001
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 1/2 in |
Inside Diameter | 0.25 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.047 in |
Maximum Thickness | 0.047 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Standard |
Material Grade/Class | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #12, Inside Diameter 0.25 in, Outside Diameter 1/2 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55000.043.0400)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1/2 in Wd, Black (.500SJ3540/30FT)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (79061)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51420.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .281-.625" , Stainless Steel Passivated Finish, 3000 PK (MS15795-810)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Plain Finish, 25000 PK (100WDOC)
- ZORO SELECT Flat Washer, Fits Bolt Size M11 , Steel Black Oxide Finish, 50 PK (M38100.110.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51410.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M51530.180.0001)
- Zoro Select General Washers