Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK
Mfr # U55420.050.0001
Zoro # G5323464
product price: $16.75
/pk 25, $0.67/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.086 in
- Maximum Thickness 0.132 in
Product Information
- Brand Zoro Select
- MFR # U55420.050.0001
- Zoro # G5323464
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.563 in |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Dimensional Standards | ASME B18.21.1, USS |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, USS, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.132 in, System of Measurement Inch, Minimum Thickness 0.086 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07123)
- SIMPSON STRONG-TIE Strong-Drive Subfloor Screw, #8 Thread, Flat Head, #3 Drive, 300 Stainless Steel (WSNTL134S)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.025.0250)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91240)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55410.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U55410.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , PEEK Plain Finish, 10 PK (PK10-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Black Oxide Finish, 1000 PK (14WM188B)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXD1)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 20 PK (U38157.075.0001)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- Zoro Select Flat Washers