Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK
Mfr # WASB12R8
Zoro # G4598404
product price: $12.65
/pk 5, $2.53/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.09 in
- Maximum Thickness 0.112 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # WASB12R8
- Zoro # G4598404
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.531 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer, Type B |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.09 in |
Maximum Thickness | 0.112 in |
System of Measurement | Inch |
Washer Material Grade | 18-8 |
Rockwell Hardness | B83 |
Color | Silver |
Thickness Tolerance | -0.014 in/ +0.005 in |
Type | Regular |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
Material Quality Standards | ASTM A582 |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
For Use With | Softer Materials |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.160.0100)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 1/2" Hex W (HST610-2520-SS)
- PASLODE Collated Metal Connector Nail, 2-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 2500 PK (650106)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58N8)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 2 PK (WASB34N8)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58R8)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38130.075.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C10)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51530.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0001)
- Zoro Select General Washers