Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 1000 PK
Mfr # AN960-C816
Zoro # G7591807
product price: $329.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Size 1/2
- Minimum Thickness 0.053 in
- Maximum Thickness 0.073 in
Product Information
- Brand Zoro Select
- MFR # AN960-C816
- Zoro # G7591807
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Size | 1/2 |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.053 in |
Maximum Thickness | 0.073 in |
System of Measurement | Inch |
Description
Multi-Material Screws,1/2 MIL M,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Staples, Plastic, 50 PK (17-214)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.087.0600)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 6 PK (34207)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Zinc Yellow, 3 PK (60667)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 3000 PK (AN960-C10)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38200.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Nylon Plain Finish, 50 PK (16M05011100)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 10 PK (Z9156)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-803)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U38100.125.0001)
- Zoro Select General Washers