Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 10" , Steel Plain Finish, 5000 PK
Mfr # 10WFBR300
Zoro # G4833234
product price: $492.99
/pk 5000, $0.10/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.045 in
- Standards ASME B18.21.1-2009
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 10WFBR300
- Zoro # G4833234
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 10" |
Outside Diameter | 0.57 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.045 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Thickness Tolerance | +/-.45 |
Material Grade/Class | 300 |
Description
10 Type B Flat Washer Regular 300 Series Stainless Steel DFAR Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3 in Lg, 25 PK (1-CDT-02-17-)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.080.0016)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33154)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 900 PK (HNI50500-900T)
- ZORO SELECT Flat Washer, Fits Bolt Size 8" , Steel Plain Finish, 5000 PK (08WFBR300)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U55410.019.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Nylon Plain Finish, 50 PK (16FW002032)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon 2500 PK (14562WSLDN)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25 PK (WASB51WZ)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-817)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Nylon Plain Finish, 50 PK (16M06012150)
- Zoro Select General Washers