Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 2 PK
Mfr # WASB80RZ
Zoro # G4609787
product price: $15.19
/pk 2, $7.60/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.146 in
- Maximum Thickness 0.174 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # WASB80RZ
- Zoro # G4609787
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #1 |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.062 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer, Type B |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.146 in |
Maximum Thickness | 0.174 in |
System of Measurement | Inch |
Thickness Tolerance | -0.020 in/ +0.005 in |
Washer Material Grade | Low Carbon |
Rockwell Hardness | B55 |
Color | Silver |
Type | Regular |
Material Grade/Class | Grade 2 |
For Use With | Softer Materials |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #1, Inside Diameter 1.062 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.020 in/ +0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 8-32 Thread Size 1-1/2 Long Fully Threaded, 25PK (90044A511)
- DAGGERZ Self-Drilling Screw, #12-24 x 2-1/2 in, Dagger Guard Steel Flat Head Phillips Drive, 1500 PK (SD4CTWW12212)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, 316 Stainless Steel (SO-SSCAP125)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 50 PK (M01200.120.0055)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 5 PK (U38200.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38131.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK (U55205.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 750 PK (B55205.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Zinc Finish, 25000 PK (100WUSSBZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38130.140.0001)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 3000 PK (980062)
- Zoro Select Flat Washers