Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 110 PK
Mfr # B38130.100.0001
Zoro # G5603678
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.22.1
Product Information
- Brand Zoro Select
- MFR # B38130.100.0001
- Zoro # G5603678
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.063 in |
Inside Diameter Tolerance | 1.055-1.092 |
Outside Diameter Tolerance | 2.493-2.53 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Silver, Inside Diameter Tolerance 1.055-1.092, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01200.050.0350)
- KEEN 125 Piece Grommet Assortment (KE324102)
- PRIME-LINE Hex Bolts 5/16in-18 X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9059144)
- ZORO SELECT A307A, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 4 1/2 in L, 25 PK (U01209.031.0450)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38205.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 80 PK (B38130.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38130.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 10 PK (WAS40551)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (HU-1125USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8 in , Steel Black Oxide Finish, 50 PK (P45014-PG)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38405.062.0001)
- Zoro Select General Washers