Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 110 PK
Mfr # B38100.100.0001
Zoro # G9984493
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.22.1
Product Information
- Brand Zoro Select
- MFR # B38100.100.0001
- Zoro # G9984493
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.063 in |
Outside Diameter Tolerance | 2.493-2.53 |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | 1.055-1.092 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Clear, Inside Diameter Tolerance 1.055-1.092, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB71N8)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z8936-188)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0100)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 250 PK (MGLP-R6-10-MCT)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U38100.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 5 PK (U38200.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 15 PK (5MXC8)
- ZORO SELECT Flat Washer, Fits Bolt Size 4X1" , Nylon Nylon Finish, 5000 PK (0404.032WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40438)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 100 PK (54509)
- Zoro Select General Washers