Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK
Mfr # U51410.100.0005
Zoro # G0415445
product price: $41.25
/pk 5, $8.25/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 2 1/2 in
- Minimum Thickness 0.141 in
- Maximum Thickness 0.141 in
Product Information
- Brand Zoro Select
- MFR # U51410.100.0005
- Zoro # G0415445
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.063 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.141 in |
Maximum Thickness | 0.141 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Standard |
Material Grade/Class | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.141 in, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1030x18)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (BHS7008014-050P2)
- L.H. DOTTIE Hex Nut, 1/4"-20, Silicon Bronze, 100 PK (HNBZ14)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 17.27 mm L, Steel, 25 PK (AKS4T-610-6.6)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 110 PK (B38100.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Hot Dipped Galvanized Finish, 50 PK (FWI5062GUSA-050BX)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58R8)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (Z9274)
- Zoro Select Flat Washers