Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK
Mfr # U38405.137.0001
Zoro # G3022516
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 2 3/4 in
- Minimum Thickness 0.25 in
- Maximum Thickness 0.25 in
Product Information
- Brand Zoro Select
- MFR # U38405.137.0001
- Zoro # G3022516
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1 3/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1.438 in |
Inside Diameter Tolerance | 1.368-1.483 |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 1.43-1.545 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 1 3/8 in, Inside Diameter 1.438 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Yellow, Inside Diameter Tolerance 1.368-1.483, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 100 PK (NLI20250NU-100P)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.037.0225)
- ZORO SELECT Thin Hex Nut, M4-0.70, A2 Stainless Steel, Not Graded, Plain, 2.20 mm Ht, 100 PK (M51090.040.0001)
- FASTENMASTER Fastenmaster 5915285 Flatlok No. 14 x 4.5 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 250 Piece (5915285)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (U38405.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (U38405.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38405.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon 2500 PK (14562WSLDN)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U55420.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38400.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0003)
- Zoro Select General Washers