Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish
Mfr # Z9208SS
Zoro # G2747245
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1 in
- Outside Diameter 2 in
- Minimum Thickness 0.281 in
Product Information
- Brand Zoro Select
- MFR # Z9208SS
- Zoro # G2747245
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 in |
Outside Diameter | 2 in |
Inside Diameter | 1.031 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Extra Thick Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.281 in |
Maximum Thickness | 0.281 in |
System of Measurement | Inch |
Rockwell Hardness | B83 |
Thickness Tolerance | +0.005/-0.020 in |
Washer Material Grade | 18-8 |
Application | Load Distributing |
Type | Extra Thick |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
Material Quality Standards | ASTM A582 |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
For Use With | Die And Jig Fixture Setup |
Description
Extra Thick Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 0.281 in, System of Measurement Inch, Minimum Thickness 0.281 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0100)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72102)
- ZORO SELECT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U51080.062.0001)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/4"-16 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (5WY87)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Steel Zinc Plated Finish, 100 PK (M38130.020.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38100.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.032WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 10 PK (M38100.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 100 PK (NAS620-C6)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51205.037.0001)
- Zoro Select General Washers